The Betafine™ PBG Series Filter Cartridge is an absolute-rated, graded-porosity 100% polypropylene pleated filter cartridge that features Advanced Pleat Technology (APT). APT increases the usable filtration service area while maintaining standard industrial cartridge dimensions.
features
Absolute rated filter performance
Graded-porosity multi-layer filter media captures contaminant throughout the filter media to help maximize filter life
Broad compatibility with solvents and cleaning solutions
Overall Length [Min]
30 in
Gasket Material
PTFE Encapsulated Fluorocarbon
Overall Length [Max]
76.2 cm
Series
Betafine™ PBG Series
End Configuration
222 O-Ring and Spear
Micron Rating
1.2 μm
Filter Type
Surface
Weight
0.0 KG
EAN or UPC
16145239083
We're here for you
with Service Centers across the country - We have your back