3M™ Encapsulated Production Systems can be pivoted to the horizontal position for ergonomic loading and unloading at waist height and to the vertical position for filtration. This means operators do not have to lift capsules above their heads and risk exposure to fluid spills when handling used capsules and drastically reduce the time it takes to change out filter cartridges.
features
Ergonomic design enables loading and unloading of filter capsules at waist height, resulting in minimal fluid spills when handling spent capsules (production and multi-round models only)
Vertical flow path allows effective utilization of the filter media
Vertical orientation saves floor space
Available translucent plastic shell allows detection of the liquid level for real time monitoring of the filtration process
Solid core design with fully encapsulated shell eliminates the need for a stainless steel housing and the post-filtration cleaning and validation steps
Weight
0.0 KG
EAN or UPC
16145245411
We're here for you
with Service Centers across the country - We have your back