The 3M™ Zeta Plus™ EXT Series Filter Capsule with SP Series Media is designed for bioprocessing, biological and small molecule pharmaceutical manufacturing applications where an optimized balance between throughput and particle removal efficiency is critical. The capsules have the same media as production products and are ideal for selecting media grades using low challenge fluid volumes.
features
Zeta Plus SP Series filter media is offered in the largest selection of grades in the 3M depth filter portfolio
Large range of dual layer media combinations are offered resulting in high gradient porosity structures that can be optimized for throughput and removal efficiency in applications from cell culture harvest to fine clarification
BC25 Laboratory capsules contain same media as in production scale systems and are ideal for selecting the optimum media grade and media grade combination using low challenge fluid volumes
Full range of scalable single-use capsules and cartridges enables predictable performance from the laboratory to commercial production
Weight
0.0 KG
EAN or UPC
16145245732
We're here for you
with Service Centers across the country - We have your back