The 3M™ LifeASSURE™ PNA Series Filter Cartridge offers robust 0.20 and 0.45 micron absolute-rated filtration by combining three leading-edge processes – hydrophilic asymmetric polyethersulfone membrane construction, Advanced Pleating Technology and an upstream/downstream support design. This series is ideally suited for bio-burden applications.
features
3M™ LifeASSURE PNA Series Filters are suitable for in process applications where only a bio-burden reduction claim is required
Features a hydrophilic asymmetric polyethersulfone membrane that ensures easy wet-out and has low protein binding
Made with Advanced Pleat Technology (APT) design that allows maximum fluid and contaminant access to filter surface area for highest throughput
Filter material support layers and component design helps provide a fast fluid flow with a low pressure drop to ensure optimal throughputs
100% Integrity tested prior to release ensures consistent performance to specification
Durable materials and design innovations ensure long service life and lower overall operation costs
Gasket Material
Silicone
Overall Length [Max]
25.4 cm
Micron Rating
0.45 μm
Filter Type
Surface
Overall Length [Min]
10 in
End Configuration
Sanitary Fitting
Filter Material
Polyethersulfone
Series
LifeASSURE™ PNA Series
Weight
0.0 KG
EAN or UPC
16145250415
We're here for you
with Service Centers across the country - We have your back