3M™ NanoSHIELD™ MDC Hollow Fiber Series filter capsules contain 3M™ NanoSHIELD™ Series filter cartridges available with membrane material of construction of polypropylene, and polyethylene. 3M™ NanoSHIELD™ MDC Hollow Fiber Series filter capsules have been engineered to combine a high level of particle retention with high flow rates and low pressure drop for the most demanding applications.
features
3M™ NanoSHIELD™ Hollow Fiber Technology offers a thicker membrane than flat sheet membrane, maximizing the depth of filtration for particle reduction efficiency
Provides low operating and differential pressure across the filter to reduce outgassing and micro-bubble formation
Reduces hold-up volume and “dead space” by eliminating the filter core
Reduces particles, gels, and micro-bubbles
Available in 5nm to 100nm filtration ratings, in 3” and 5” capsules (consult datasheet for availability)
Available in either Polypropylene, Nylon, or Polyethylene membrane, in a polyethylene capsule body
Weight
0.0 KG
EAN or UPC
16145257612
We're here for you
with Service Centers across the country - We have your back