Skip to content Skip to navigation menu
Solventum00016145265211

00016145265211

7000125910 3M High Flow Series Filter Cartridge HF60-CLS, 5625902, 0.2 um NOM, 2.2 gpm, 4700 gal, 1/Case
Item #119900918
Solventum00016145265211
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • The 3M™ High Flow Series Replacement Cartridge, Model HF60-CLS provides consistent high quality water by reducing particulate*, chlorine taste and odor, chloramines, scale*, cyst**, and bacteria1. The Sanitary Quick Change (SQC) design allows for easy cartridge change-outs.

features

  • Provides consistent high quality water
  • Reduces particulate*, chlorine taste and odor, cyst**, and bacteria1 from incoming water
  • Built-in scale inhibition can help to prevent the potentially harmful effects of scale build-up on equipment
  • Integrated Membrane Pre- Activated Carbon Technology (“I.M.P.A.C.T.”) filtration media combines a membrane with a premium activated carbon block to help provide excellent throughput and cartridge life
  • Sanitary Quick Change (SQC) encapsulated cartridge design allows for fast and easy cartridge change-outs without the need for a filter wrench
Series 3M™ High Flow Series
Flow Rate 2.2 gpm, 8.3 lpm
Pressure Range 125 psi
Micron Rating 0.2 μm
Filter Type Depth
Capacity 17789 L
Reduction Claims Sediment, Chlorine Taste & Odor, Bacteria, Chloramine, Cyst, Scale Inhibition
Weight 0.0 KG
EAN or UPC 16145265211
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison