3M™ 740 Series Filter Cartridges are used in applications with high contaminant reduction requirements. Our high efficiency, outside-to-inside flow direction with large diameter, pleated media permits high flow rates.
features
Compound Radial Pleat Design offers high contaminant capacity
3M Microfiber Filtration Media offers high particle reduction efficiency throughout the service life of the filter
No special tools or hardware required for filter change-out
Overall Length [Min]
39 in
Micron Rating
5 μm
End Configuration
Non Pertinent
Overall Length [Max]
100 cm
Filter Type
Depth
Series
3M™ 740 Series
Weight
0.0 KG
EAN or UPC
16145266850
We're here for you
with Service Centers across the country - We have your back