Housings do not come with water filter cartridge. Drop-in cartridges sold separately. Flow rate and reduction claims vary with drop-in water filter cartridge used.
features
Whole house water filtration helps reduce sediment build-up, chlorine taste and odor as well as scale - increasing the life of hot water heaters and appliances (dishwashers, clothes washers, etc).
Sanitary Quick Change (SQC) design allows for fast and easy change-outs of the 3M Aqua-Pure AP917HD-S Replacement Water Filter Cartridge without having to contact the filter media or the need for a filter wrench.
Replacement cartridge has an activated carbon filter with nominal heavy duty particulate reduction rating of 5 microns and a 100,000 gallon capacity. Replace every 12 months, at the rated capacity, or sooner if a noticeable reduction in flow occurs.
1" inlet and outlet connections for easy installation and high flow rates up to 20 gallons per minute (GPM) to meet the water pressure demands of most homes.
304 stainless steel head can be installed on existing copper pipes in the home. It consists of a corrosion resistant material that provides long service life and won't affect the taste of drinking water.
NSF Standard 42 certified - Rigorously tested by one of the world’s most respected independent certification organizations that helps protect the world’s food, water, consumer product and environment.
Ideal for larger homes and light commercial applications and is effective with both chlorinated (municipal) and non-chlorinated (well water) systems.
Series
Aqua-Pure™ AP900 Series
Weight
0.0 KG
EAN or UPC
16145266997
We're here for you
with Service Centers across the country - We have your back