3M™ Series NB Polypropylene & Polyester bag filters leverage 3M’s filtration experience and manufacturing expertise to provide cost effective solutions for applications where nominally rated bag filtration is appropriate. 3M Series NB bags are offered in Size #1 and #2 configurations in grades from 1 to 200 microns and fit into standard bag filter baskets and housings.
features
Inside-Outside Flow Configuration, effectively captures contaminants on the inside
Low unit-cost bags are collapsible for easy handling
Material has the ability to handle viscous fluids
Welded seams and thermally treated exterior surfaces for control of fiber migration
Manufacturing processes do not include the use of silicone or adhesives for greater purity of filtered media
Series
3M™ NB Series
Filter Type
Bag Filter
Overall Height
18 in, 45.7 cm
Flow Rate
90 gpm, 340.7 lpm
Weight
0.0 KG
EAN or UPC
16145267390
We're here for you
with Service Centers across the country - We have your back