We developed Zeta Plus™ SP Series Filter Cartridges to provide optimal clarification of pharmaceutical, biological, bioprocess and cosmetic fluids. They are constructed with Zeta Plus™ SP Series depth filtration media, composed of inorganic filter aid, cellulose and a resin system that imparts a positive charge to the filter matrix, aiding its adsorption of negatively charged contaminants.
features
Pharmaceutical-grade filters that exhibit high contaminant-holding capacity and provide economical filtration and reliable particle reduction
Retains contaminants by both mechanical entrapment and electrokinetic adsorption
Zeta Plus SP Series filter cartridge media is offered in a full range of scalable capsule and cartridge filter configurations, enabling pilot testing and scale-up using the same materials as in full-scale systems
Filter Material
Cellulose
Grade
30SP
Overall Length [Min]
6.7 in
Gasket Material
Fluorocarbon
Overall Dia.
8 in, 20.32 cm
Overall Length [Max]
17 cm
Filter Type
Depth
Series
Zeta Plus™ SP Series
Weight
0.0 KG
EAN or UPC
16145270987
We're here for you
with Service Centers across the country - We have your back