Solventum
00016145274305
7000051531 3M LifeASSURE PDA Series Filter Cartridge PDA020C01AAS1, 2 1/2 in, .2 um ABS, Sanitary, Sterile, 1/Case
Item #119901049
description
- We combine two asymmetric polyethersulfone (PES) membrane layers with our Advanced Pleat Technology in manufacturing LifeASSURE™ PDA Series Filter Capsule. This creates a filter with high throughput and fast flow. These filters have applications in pre-filtration and sterilizing filtration in the pharmaceutical, biological, and bioprocess industries where low protein binding is critical.
features
- Validated 0.2 and 0.1 micron rated membrane provides reliable sterilizing filtration
- Excellent contaminant capacity, flow rates, and life resulting from robust double-asymmetric membrane layer filter construction
- Hydrophilic asymmetric polyethersulfone membrane enables wet out in aqueous solutions for integrity testing
- Advanced Pleat Technology construction increases the useful surface area by increasing the flow paths between media pleats
- 100% forward flow Integrity tested prior to release
- Both pre-sterilized and sterilizable LifeASSURE™ PDA capsules are available
| Weight | 0.0 KG |
| EAN or UPC | 16145274305 |
