Under sink water filtration systems are great solutions to provide cleaner, clearer and great tasting drinking and cooking water by reducing a wide range of contaminants that may be present in the local water.
features
All under sink and refrigerator water filtration systems have a 6 month replacement interval unless noted otherwise.
See our streamlined portfolio of 3M™ Aqua-Pure™ and 3M™ products available differentiated by their reduction claims.
All of our featured under sink water filtration systems on the following page are NSF tested and certified unless noted on the reduction claims.
Overall Height
13.625 in, 34.6 cm
Reduction Claims
Sediment, Select VOCs, CTO, Lead
Overall Dia.
3.188 in, 8.09 cm
Overall Length [Min]
13.625 in
Filter Life
6 Months
Overall Length [Max]
34.6 cm
Weight
0.0 KG
EAN or UPC
16145607608
We're here for you
with Service Centers across the country - We have your back