Our 3M™ High Flow Series System for Ice Applications featuring Valve-in-Head Design, Model ICE120-S is designed for commercial ice machines and helps to reduce sediment*, chlorine taste and odor, cyst** and scale*. The Sanitary Quick Change (SQC) design allows for no contact with the filter media during cartridge change-out.
features
Provides consistent quality water for commercial ice machines by reducing sediment* and chlorine taste and odor, cyst** and scale*
Reduces the ability of calcium and magnesium to form as hard scale* on evaporator plates which can reduce downtime and unscheduled service maintenance
Reduction of sediment* helps prevent equipment wear and helps keep ice crystal clear
Sanitary Quick Change (SQC) encapsulated cartridge design allows for fast and easy cartridge change-outs
Valve-in-head design
Sanitary Quick Change (SQC) encapsulated cartridge design allows for fast and easy cartridge change-outs without the need for a filter wrench
System designed for use in ice applications involving commercial cubers up to 1,000 lbs. (453.6 kg.) and commercial flakers up to 1,800 lbs. (816.5 kg.)
Includes replacement cartridge Model HF40-S
Weight
0.0 KG
EAN or UPC
16145801181
We're here for you
with Service Centers across the country - We have your back