The 3M™ High Flow Series System for Ice Applications featuring Valve-in-Head Design, Model ICE125-S provides consistent quality water by reducing particulate*, chlorine taste and odor, and scale*. The Sanitary Quick Change (SQC) design allows for easy cartridge change-outs. This system is designed for use in ice applications.
features
Provides consistent quality water
Reduces particulate* and chlorine taste and odor from incoming water
Built-in scale inhibition can help to prevent the potentially harmful effects of scale build-up on equipment
Valve-in-head design
Sanitary Quick Change (SQC) encapsulated cartridge design allows for fast and easy cartridge change-outs without the need for a filter wrench
System designed for use in ice applications involving commercial cubers up to 750 lbs. (340.2 kg.) and commercial flakers up to 1,200 lbs. (544.3 kg.)
Includes replacement cartridge Model HF25-S
Includes replacement cartridge Model HF40-S
Weight
0.0 KG
EAN or UPC
16145801198
We're here for you
with Service Centers across the country - We have your back