The 3M™ High Flow Series System for Ice Applications Valve-in-Head Design, Model ICE140-S provides consistent high quality water by reducing particulate, chlorine taste and odor, cyst*, bacteria1, and scale**. The Sanitary Quick Change (SQC) design allows for easy cartridge change-outs.
features
Provides consistent high quality water
Reduces particulate, chlorine taste and odor, cyst*, and bacteria1 from incoming water
Built-in scale inhibition can help to prevent the potentially harmful effects of scale build-up on equipment
Integrated Membrane Pre-Activated Carbon Technology (“I.M.P.A.C.T.”) filtration media combines a membrane with a premium activated carbon block to help provide excellent throughput and cartridge life
Valve-in-head design
Sanitary Quick Change (SQC) encapsulated cartridge design allows for fast and easy cartridge change-outs without the need for a filter wrench
System designed for use in ice applications involving commercial cubers up to 1,000 lbs. (453.6 kg.) and commercial flakers up to 1,800 lbs. (816.5 kg.)
Includes replacement cartridge Model HF40-S
Weight
0.0 KG
EAN or UPC
16145801204
We're here for you
with Service Centers across the country - We have your back