The 3M™ High Flow Series System for Ice Applications, Model ICE190-S provides consistent high quality water by reducing particulate, chlorine taste and odor, cyst*, bacteria1, and scale**. The Sanitary Quick Change (SQC) design allows for easy cartridge change-outs.
features
Provides consistent high quality water
Reduces particulate, chlorine taste and odor, cyst*, and bacteria1 from incoming water
Built-in scale inhibition can help to prevent the potentially harmful effects of scale build-up on equipment
Integrated Membrane Pre-Activated Carbon Technology (“I.M.P.A.C.T.”) filtration media combines a membrane with a premium activated carbon block to help provide excellent throughput and cartridge life
Includes ball valve
Sanitary Quick Change (SQC) encapsulated cartridge design allows for fast and easy cartridge change-outs without the need for a filter wrench
System designed for use in ice applications involving commercial cubers up to 1,450 lbs. (657.7 kg.) and commercial flakers up to 2,400 lbs. (1088.6 kg.)
Includes replacement cartridge Model HF40-S
Weight
0.0 KG
EAN or UPC
16145801228
We're here for you
with Service Centers across the country - We have your back