The 3M™ High Flow Series System for Ice Applications, ICE195-S provides consistent quality water by reducing particulate*, chlorine taste and odor, and scale*. The Sanitary Quick Change (SQC) encapsulated cartridge design allows for fast and easy cartridge change-outs without the need for a filter wrench.
features
Included ball valve
Filtration system designed for use in ice applications involving commercial cubers up to 1,450 lbs. (657.7 kg.) and commercial flakers up to 2,400 lbs. (1,088.6 kg.)
Includes replacement cartridge Model HF95-S
Includes replacement cartridge Model HF40-S
Provides consistent quality water
Reduces particulate* and chlorine taste and odor from incoming water
Built-in scale inhibition can help to prevent the potentially harmful effects of scale build-up on equipment
Sanitary Quick Change (SQC) encapsulated cartridge design allows for fast and easy cartridge change-outs without the need for a filter wrench
Weight
0.0 KG
EAN or UPC
16145801259
We're here for you
with Service Centers across the country - We have your back