The 3M™ High Flow Series Replacement Cartridge, Model HF25-S provides consistent quality water by reducing particulate, chlorine taste and odor, and scale*. The Sanitary Quick Change (SQC) design allows for easy cartridge change-outs. This is a replacement cartridge for 3M High Flow Series systems.
features
Provides consistent quality water
Reduces particulate and chlorine taste and odor from incoming water
Built-in scale inhibition can help to prevent the potentially harmful effects of scale build-up on equipment
Sanitary Quick Change (SQC) encapsulated cartridge design allows for fast and easy cartridge change-outs without the need for a filter wrench
Replacement cartridge for use in 3M™ High Flow Series systems
Flow Rate
1.5 gpm, 5.7 lpm
Overall Length [Min]
13.7 in
Overall Length [Max]
34.8 cm
Capacity
37854 L
Pressure Range
125 psi
Series
3M™ High Flow Series
Filter Type
Depth
Reduction Claims
Scale Inhibition, Chlorine Taste & Odor, Sediment
Micron Rating
1 μm
Weight
0.0 KG
EAN or UPC
16145801426
We're here for you
with Service Centers across the country - We have your back