Skip to content Skip to navigation menu
Solventum00016145801433

00016145801433

7000050413 3M High Flow Series Filter Cartridge HF30-S, 5615107, 0.5 um NOM, 1.67 gpm, 14000 gal, 4/Case
Item #119901094
Solventum00016145801433
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • The 3M™ High Flow Series Replacement Cartridge, Model HF30-S provides consistent quality water by reducing particulate, chlorine taste and odor, cyst**, and scale*. The Sanitary Quick Change (SQC) design allows for easy cartridge change-outs. This is a replacement cartridge for 3M High Flow Series systems.

features

  • Provides consistent quality water
  • Reduces particulate, chlorine taste and odor, and cyst** from incoming water
  • Built-in scale inhibition can help to prevent the potentially harmful effects of scale build-up on equipment
  • Sanitary Quick Change (SQC) encapsulated cartridge design allows for fast and easy cartridge change-outs without the need for a filter wrench
  • Replacement cartridge for use in 3M™ High Flow Series systems
Capacity 52996 L
Pressure Range 125 psi
Filter Type Depth
Micron Rating 0.5 μm
Reduction Claims Chlorine Taste & Odor, Sediment, Cyst, Scale Inhibition
Series 3M™ High Flow Series
Flow Rate 1.67 gpm, 6.3 lpm
Weight 0.0 KG
EAN or UPC 16145801433
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison