We offer the 3M™ Water Filtration Products High Flow Series Model HF30 Replacement Cartridge for cold beverage applications and provide you with Recipe Quality Water™ for a consistent quality carbonated and non-carbonated beverage that can help increase repeat business and elevate profitability.
features
Provides consistent quality water for cold beverages by reducing sediment*, chlorine taste and odor and cyst**
Enhances water clarity for visually appealing carbonated and non-carbonated beverages
Reduction of sediment helps prevent equipment wear and can help extend the life of pumps, valves, o-rings and seals
Sanitary Quick Change (SQC) encapsulated cartridge design allows for fast and easy cartridge change-outs
Overall Length [Min]
13.7 in
Flow Rate
1.67 gpm, 6.3 lpm
Series
3M™ High Flow Series
Overall Length [Max]
34.8 cm
Filter Type
Depth
Reduction Claims
Sediment, Cyst, Chlorine Taste & Odor
Pressure Range
125 psi
Micron Rating
0.5 μm
Capacity
52996 L
Weight
0.0 KG
EAN or UPC
16145801457
We're here for you
with Service Centers across the country - We have your back