The 3M™ High Flow Series Replacement Cartridge, Model HF35 provides consistent quality water by reducing particulate* and chlorine taste and odor. The Sanitary Quick Change (SQC) encapsulated cartridge design allows for fast and easy cartridge change-outs without the need for a filter wrench.
features
Provides consistent quality water
Reduces particulate* and chlorine taste and odor from incoming water
Sanitary Quick Change (SQC) encapsulated cartridge design allows for fast and easy cartridge change-outs without the need for a filter wrench
Pressure Range
125 psi
Reduction Claims
Chlorine Taste & Odor, Sediment
Micron Rating
1 μm
Series
3M™ High Flow Series
Flow Rate
1.67 gpm, 6.3 lpm
Filter Type
Depth
Capacity
47696 L
Weight
0.0 KG
EAN or UPC
16145801464
We're here for you
with Service Centers across the country - We have your back