Skip to content Skip to navigation menu
Solventum00016145801488

00016145801488

7000001665 3M High Flow Series Filter Cartridge HF40, 5613303, 0.2 um NOM, 2.5 gpm, 25000 gal, 2/Case
Item #119901097
Solventum00016145801488
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • The 3M™ High Flow Series Replacement Cartridge, Model HF40 provides consistent quality water by reducing particulate*, chlorine taste and odor, cyst**, and bacteria1. The Sanitary Quick Change (SQC) design allows for fast and easy cartridge change-outs without the need for a filter wrench.

features

  • Provides consistent high quality water
  • Reduces particulate*, chlorine taste and odor, cyst**, and bacteria1 from incoming water
  • Integrated Membrane Pre- Activated Carbon Technology (“I.M.P.A.C.T.”) filtration media combines a membrane with a premium activated carbon block to help provide excellent throughput and cartridge life
  • Sanitary Quick Change (SQC) encapsulated cartridge design allows for fast and easy cartridge change-outs without the need for a filter wrench
Micron Rating 0.2 μm
Flow Rate 2.5 gpm, 9.5 lpm
Pressure Range 125 psi
Capacity 94635 L
Filter Type Depth
Series 3M™ High Flow Series
Reduction Claims Cyst, Chlorine Taste & Odor, Bacteria, Bacteriostatic, Scale Inhibition, Sediment
Weight 0.0 KG
EAN or UPC 16145801488
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison