The 3M™ High Flow Series Replacement Cartridge, Model HF45-S provides consistent quality water by reducing particulate*, chlorine taste and odor, and scale*. The Sanitary Quick Change (SQC) encapsulated cartridge design allows for fast and easy cartridge change-outs without the need for a filter wrench.
features
Provides consistent quality water
Reduces particulate*and chlorine taste and odor from incoming water
Built-in scale inhibition can help to prevent the potentially harmful effects of scale build-up on equipment
Integrated Membrane Pre- Activated Carbon Technology (“I.M.P.A.C.T.”) filtration media combines a membrane with a premium activated carbon block to help provide excellent throughput and cartridge life
Sanitary Quick Change (SQC) encapsulated cartridge design allows for fast and easy cartridge change-outs without the need for a filter wrench
Series
3M™ High Flow Series
Capacity
94635 L
Reduction Claims
Sediment, Scale Inhibition, Chlorine Taste & Odor
Flow Rate
2.1 gpm, 7.9 lpm
Filter Type
Depth
Micron Rating
3 μm
Pressure Range
125 psi
Weight
0.0 KG
EAN or UPC
16145801501
We're here for you
with Service Centers across the country - We have your back