Skip to content Skip to navigation menu
Solventum00016145801563

00016145801563

7000001752 3M High Flow Series Filter Cartridge HF60-S, 5613405, 0.2 um NOM, 3.34 gpm, 35000 gal, 0.3 ft3, 1/Case
Item #119901103
Solventum00016145801563
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • The 3M™ High Flow Series Replacement Cartridge, Model HF60-S provides consistent high quality water by reducing particulate*, chlorine taste and odor, scale*, cyst**, and bacteria1. The Sanitary Quick Change (SQC) design allows for fast and easy cartridge change-outs without the need for a filter wrench.

features

  • Provides consistent high quality water
  • Reduces particulate*, chlorine taste and odor, cyst**, and bacteria1 from incoming water
  • Built-in scale inhibition can help to prevent the potentially harmful effects of scale build-up on equipment
  • Integrated Membrane Pre-Activated Carbon Technology (“I.M.P.A.C.T.”) filtration media combines a membrane with a premium activated carbon block to provide excellent throughput and cartridge life
  • Sanitary Quick Change (SQC) encapsulated cartridge design allows for fast and easy cartridge change-outs without the need for a filter wrench
Reduction Claims Scale Inhibition, Bacteriostatic, Chlorine Taste & Odor, Bacteria, Sediment, Cyst
Series 3M™ High Flow Series
Micron Rating 0.2 μm
Filter Type Depth
Capacity 132489 L
Overall Length [Max] 37.3 cm
Flow Rate 3.34 gpm, 12.6 lpm
Overall Length [Min] 14.7 in
Pressure Range 125 psi
Weight 0.0 KG
EAN or UPC 16145801563
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison