The 3M™ High Flow Series Replacement Cartridge, Model HF95 provides consistent quality water by reducing particulate* and chlorine taste and odor. The Sanitary Quick Change (SQC) encapsulated design allows for fast and easy cartridge change-outs without the need for a filter wrench.
features
Provides consistent quality water
Reduces particulate* and chlorine taste and odor from incoming water
Integrated Membrane Pre-Activated Carbon Technology (“I.M.P.A.C.T.”) filtration media combines a membrane with a premium activated carbon block to help provide excellent throughput and cartridge life
Sanitary Quick Change (SQC) encapsulated cartridge design allows for fast and easy cartridge change-outs without the need for a filter wrench
Capacity
204412 L
Pressure Range
125 psi
Series
3M™ High Flow Series
Micron Rating
3 μm
Flow Rate
5 gpm, 18.9 lpm
Filter Type
Depth
Reduction Claims
Sediment, Chlorine Taste & Odor
Weight
0.0 KG
EAN or UPC
16145801570
We're here for you
with Service Centers across the country - We have your back