Skip to content Skip to navigation menu
Solventum00016145801587

00016145801587

7000001667 3M High Flow Series Filter Cartridge HF90, 5613503, 0.2 um NOM, 5 gpm, 54000 gal, 1/Case
Item #119901105
Solventum00016145801587
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • The 3M™ High Flow Series Replacement Cartridge, Model HF90 provides consistent high quality water by reducing bacteria1, particulate*, chlorine taste and odor, and cyst**. The Sanitary Quick Change (SQC) design allows for easy cartridge change-outs without the need for a filter wrench.

features

  • Provides consistent high quality water
  • Reduces bacteria1, particulate*, chlorine taste and odor, and cyst** from incoming water
  • Integrated Membrane Pre-Activated Carbon Technology (“I.M.P.A.C.T.”) filtration media combines a membrane with a premium activated carbon block to help provide excellent throughput and cartridge life
  • Sanitary Quick Change (SQC) encapsulated cartridge design allows for fast and easy cartridge change-outs without the need for a filter wrench
Pressure Range 125 psi
Capacity 204412 L
Series 3M™ High Flow Series
Micron Rating 0.2 μm
Overall Height 23.625 in, 60 cm
Overall Length [Max] 52.5 cm
Reduction Claims Bacteriostatic, Chlorine Taste & Odor, Sediment, Cyst, Bacteria
Filter Type Depth
Overall Length [Min] 20.7 in
Flow Rate 5 gpm, 18.9 lpm
Weight 0.0 KG
EAN or UPC 16145801587
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison