Skip to content Skip to navigation menu
Solventum00016145801990

00016145801990

7000001674 3M High Flow Series Filter Cartridge HF20-MS, 5615109, 0.5 um NOM, 1.5 gpm, 9000 gal, 6/Case
Item #119901112
Solventum00016145801990
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • 3M™ Water Filtration Products High Flow Series Model HF20-MS Replacement Cartridge provides you with Recipe Quality Water™ for a consistent quality hot beverage that can help increase repeat business, protect your equipment and elevate profitability.

features

  • Provides consistent quality water for commercial coffee brewers by reducing sediment*, chlorine taste and odor, cyst** and scale*
  • Reduces the ability of calcium and magnesium to form as hard scale* on heating coils and spray heads which can reduce downtime and unscheduled service maintenance
  • Reduction of sediment* helps prevent equipment wear and can help extend the life of parts and fittings
  • Sanitary Quick Change (SQC) encapsulated cartridge design allows for fast and easy cartridge change-outs
Filter Type Depth
Capacity 34069 L
Flow Rate 1.5 gpm, 5.7 lpm
Reduction Claims Scale Inhibition, Chlorine Taste & Odor, Sediment, Cyst
Micron Rating 0.5 μm
Pressure Range 125 psi
Series 3M™ High Flow Series
Weight 0.0 KG
EAN or UPC 16145801990
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison