The 3M™ High Flow Series Replacement Cartridge, Model HF35-MS provides consistent high quality water by reducing sediment, scale* and chlorine taste and odor from incoming water. Our Sanitary Quick Change (SQC) encapsulated design allows for fast and easy cartridge change-outs without the need for a filter wrench.
features
Provides consistent high quality water
Reduces sediment, scale* and chlorine taste and odor
Multi-stage filtration reduces the need for a separate prefilter
Sanitary Quick Change (SQC) encapsulated cartridge design allows for fast and easy cartridge change-outs without the need for a filter wrench
Capacity
47696 L
Series
3M™ High Flow Series
Micron Rating
1 μm
Pressure Range
125 psi
Filter Type
Depth
Flow Rate
1.67 gpm, 6.3 lpm
Reduction Claims
Chlorine Taste & Odor, Scale Inhibition, Sediment
Weight
0.0 KG
EAN or UPC
16145802027
We're here for you
with Service Centers across the country - We have your back