3M™ Water Filtration Products Model CFS8112-S (Original CUNO 8000 Series) Replacement Cartridge provides consistent quality water for beverages by reducing undesirable sediment* and chlorine taste and odor from incoming water. The cartridge’s scale inhibitor helps provide protection for your equipment from the potentially harmful effects of scale build-up.
features
Provides consistent quality water for commercial ice machines, coffee and hot tea brewers by reducing sediment*, chlorine taste and odor and scale*
Scale inhibitor helps provide protection for equipment from potentially harmful scale build-up
Enhances water clarity for visually appealing beverages
Specifically designed for point-of-use foodservice applications
Sanitary Quick Change (SQC) encapsulated cartridge design allows for fast and easy cartridge change-outs
Overall Length [Min]
12.9 in
Micron Rating
1 μm
Reduction Claims
Scale Inhibition, Chlorine Taste & Odor, Sediment
Capacity
37854 L
Overall Dia.
3.19 in, 8.1 cm
Overall Length [Max]
32.7 cm
Series
3M™ CFS Series
Filter Type
SQC Replacement Filter Cartridge
Flow Rate
1.5 gpm, 5.7 lpm
Pressure Range
125 psi
Weight
0.0 KG
EAN or UPC
16145802218
We're here for you
with Service Centers across the country - We have your back