Housings do not come with water filter cartridge. Drop-in cartridges sold separately. Flow rate and reduction claims vary with drop-in water filter cartridge used.
features
Whole house water filter systems are great solutions to help protect your pipes and appliances as well as offer you great tasting drinking water from anywhere in the home
3M’s latest innovation in whole house water filtration systems, the AP900 series, offers you three levels of filtration for great tasting water throughout the house with easy change out replacement cartridges from our proprietary sanitary quick change (SQC) style heads
Filter Type
Drop-in Cartridge
Series
Aqua-Pure™ AP400 Series
Reduction Claims
Scale, Sediment
Filter Life
6 Months
Overall Length [Max]
25.4 cm
Overall Length [Min]
10 in
Weight
0.0 KG
EAN or UPC
51128888414
We're here for you
with Service Centers across the country - We have your back