The 3M™ Aqua-Pure™ Whole House Standard Diameter Water Filter Drop-in Replacement Cartridge AP420 for the AP100 & standard and large diameter Stainless Steel Housing Series, is a good choice in water filtration. This standard 2.75” diameter by 9.8” length drop-in cartridge is manufacturer tested and verified to reduce sediment down to 5 micron nominal.
features
Reduces sediment1 and scale1
Average cartridge life: 6 months (incoming water quality may affect cartridge life)
Proprietary polypropylene manufacturing process
Grooved surface increases total surface area for longer cartridge life compared than non-grooved filter cartridges
Rigid construction helps to eliminate sediment “unloading” due to variances in water pressure
Materials are FDA CFR-21 compliant*
Weight
0.0 KG
EAN or UPC
51128888421
We're here for you
with Service Centers across the country - We have your back