Under sink water filtration systems are great solutions to provide cleaner, clearer and great tasting drinking and cooking water by reducing a wide range of contaminants that may be present in the local water.
features
All under sink and refrigerator water filtration systems have a 6 month replacement interval unless noted otherwise.
Overall Length [Min]
6.625 in
Reduction Claims
Sediment, Chlorine Taste & Odor
Series
Aqua-Pure™ AP200 Series
Overall Length [Max]
16.8275 cm
Filter Life
6 Months
Overall Height
6.625 in, 16.828 cm
Weight
0.0 KG
EAN or UPC
51128888452
We're here for you
with Service Centers across the country - We have your back