Skip to content Skip to navigation menu
Solventum00051128888476

00051128888476

7010383010 3M CUNO Legacy Drop-In Style Replacement Cartridge CFS217, 5578606, 24/Case
Item #119902615
Solventum00051128888476
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • The 3M™ CUNO Legacy Drop-In Style Replacement Cartridge, Model CFS217, which is used in Model CFS200, provides consistent quality water by reducing chlorine taste and odor and particulate from incoming water.

features

  • Drop-in style replacement cartridge
  • Provides consistent quality water
  • Reduces particulate and chlorine taste and odor from incoming water
  • Designed with high-adsorption granular activated carbon
  • For use in Model CFS200 filtration system
Series 3M™ CFS Series
Micron Rating 5 Absolute, @ 95%
Weight 0.0 KG
EAN or UPC 51128888476
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison