3M™ ZVS Series In-Line Housings are designed for critical clarification and sterile filtration applications. Manufactured to strict quality standards and from high quality materials, the 3M™ ZVS Series In-Line Housings Housings meet the exacting requirements of the pharmaceutical, biotechnology, food and beverage and microelectronics industries.
features
316L stainless steel construction offers excellent corrosion resistance and provides long-term service
Housings accommodate one 5", 10", 20" 30" or 40" filter cartridge suitable for small to intermediate product batches and tank vent applications
Accepts code 7 style double O-ring bayonet lock cartridge that locks into place, providing secure installation even under back pressure conditions
Easy-to-clean sanitary design vent and drain (optional drain valves available) helps limit cross contamination, no threaded parts in contact with process fluids
Clean-in-place (CIP) / steam-in-place (SIP) design permits easy cleaning, sterilization or sanitization in place (in-situ)
Designed to minimize product holdup volume enables maximum recovery of product
Series
3M™ ZVS Series
Weight
0.0 KG
EAN or UPC
51128888483
We're here for you
with Service Centers across the country - We have your back