We offer the 3M™ Aqua-Pure™ Under Sink Full Flow Water Filter Replacement Cartridge AP517 for the AP-510 filter system and is a good choice in water filtration. This under sink replacement cartridge reduces sediment1 and chlorine taste and odor1 and scale1. This replacement cartridge is designed for use with the AP-510 Under Sink Full Flow Water Filter System.
features
System reduces sediment1 and chlorine taste and odor1 and scale1
Dual stage carbon-block filtration process helps provide cleaner, clearer better tasting drinking water
Sanitary Quick Change (SQC) cartridge design helps makes cartridge change-out fast and easy
Filter allows for use on both chlorinated (municipal) and non-chlorinated (well water) systems
Temperature [Max]
100 °F
Temperature [Min]
40 °F
Filter Type
Quick Change Cartridge
Reduction Claims
Scale, Sediment, Chlorine Taste & Odor
Capacity
7570 L
Filter Life
6 Months
Pressure Range
25 - 125 psi
Flow Rate
1.75 gpm, 6.624 lpm
Overall Dia.
3.188 in, 8.09 cm
Micron Rating
5 Absolute, @ 95%
Weight
0.0 KG
EAN or UPC
51128889329
We're here for you
with Service Centers across the country - We have your back