3M™ Water Filtration Products Model CFS9112EL Retrofit 9000 Series Replacement Cartridge provides consistent quality water for beverages by reducing undesirable sediment* and chlorine taste and odor from incoming water. The Sanitary Quick Change (SQC) design allows for fast and easy cartridge change-outs. This extended length filter cartridge is compatible with most Everpure® foodservice heads.
features
Provides consistent quality water for commercial post mix machines by reducing sediment,* and chlorine taste and odor
Enhances water clarity for visually appealing cold beverages
Sanitary Quick Change (SQC) encapsulated cartridge design allows for fast and easy cartridge change-outs
Various 3M™ Water Filtration Products 9000 Series retrofit cartridges are available to meet particular water quality concerns
Extended length replacement cartridge allows more media for increased gallon capacity as compared to our standard length cartridges
Overall Length [Max]
47.7 cm
Capacity
47696 L
Filter Type
SQC Replacement Filter Cartridge
Flow Rate
1.67 gpm, 6.3 lpm
Overall Dia.
3.4 in, 8.6 cm
Reduction Claims
Sediment, Chlorine Taste & Odor
Overall Length [Min]
18.7 in
Micron Rating
1 μm
Pressure Range
125 psi
Series
3M™ CFS Series
Weight
0.0 KG
EAN or UPC
51128889527
We're here for you
with Service Centers across the country - We have your back