3M™ Water Filtration Products Model CFS9112EL-S Everpure® Retrofit 9000 Series Replacement Cartridge provides Recipe Quality Water™ for clear and consistent quality ice, coffee and hot tea by reducing sediment*, chlorine taste and odor and scale*. This cartridge fits into most Everpure® commercial foodservice heads, allowing you to choose any of the 9000 Series 3M Purification cartridges.
features
Provides consistent quality water for commercial ice machines, coffee and tea brewers by reducing sediment*, chlorine taste and odor and scale*
Enhances water clarity for visually appealing ice
Reduces the ability of calcium and magnesium to form as hard scale* on evaporator plates and heating elements, which can reduce downtime and unscheduled service maintenance
Sanitary Quick Change (SQC) encapsulated cartridge design allows for fast and easy cartridge change-outs
Extended Length retrofit cartridges provide greater gallon capacity and flow rates than the standard length 3M™ Water Filtration Products retrofit cartridges for increased production
Overall Length [Min]
18.7 in
Flow Rate
1.67 gpm, 6.3 lpm
Overall Dia.
3.4 in, 8.6 cm
Capacity
47696 L
Overall Length [Max]
47.7 cm
Micron Rating
1 μm
Series
3M™ CFS Series
Filter Type
SQC Replacement Filter Cartridge
Pressure Range
125 psi
Reduction Claims
Chlorine Taste & Odor, Sediment, Scale Inhibition
Weight
0.0 KG
EAN or UPC
51128889534
We're here for you
with Service Centers across the country - We have your back