3M™ Water Filtration Products Model CFS9720EL-S Retrofit 9000 Series Replacement Cartridge provides consistent quality water for beverages by reducing undesirable sediment*, chlorine taste and odor, and scale* from incoming water. The Sanitary Quick Change (SQC) design allows for easy cartridge change-outs. This extended length filter cartridge is compatible with most Everpure® foodservice heads.
features
Provides consistent quality water by reducing undesirable sediment* and chlorine taste and odor from incoming water supply
Scale inhibitor provides an additional layer of equipment protection from the potentially harmful effects of scale build-up
Enhances water clarity for visually appealing beverages
Sanitary Quick Change (SQC) encapsulated cartridge design allows for fast and easy cartridge change-outs
Various 3M™ Water Filtration Products 9000 Series retrofit cartridges are available to meet particular water quality concerns
Extended length replacement cartridge allows more media for increased gallon capacity as compared to our standard length cartridges
Pressure Range
125 psi
Series
3M™ CFS Series
Micron Rating
5 μm
Reduction Claims
Chlorine Taste & Odor, Sediment, Scale Inhibition
Flow Rate
1.67 gpm, 6.3 lpm
Overall Length [Max]
47.7 cm
Capacity
20820 L
Filter Type
SQC Replacement Filter Cartridge
Overall Length [Min]
18.7 in
Overall Dia.
3.4 in, 8.6 cm
Weight
0.0 KG
EAN or UPC
51128889572
We're here for you
with Service Centers across the country - We have your back