3M™ Water Filtration Products Model CFS9812ELX Retrofit 9000 Series Replacement Cartridge provides consistent high quality water for beverages by reducing undesirable sediment*, chlorine taste and odor, and cyst** from incoming water. This extended length retrofit filter cartridge is compatible with most Everpure® foodservice heads.
features
Provides consistent high quality water by reducing undesirable sediment*, chlorine taste and odor, and cyst** from incoming water supply
Enhances water clarity for visually appealing beverages
Sanitary Quick Change (SQC) encapsulated cartridge design allows for fast and easy cartridge change-outs
Various 3M™ Water Filtration Products 9000 Series retrofit cartridges are available to meet particular water quality concerns
Extended length replacement cartridge allows more media for increased gallon capacity as compared to our standard length cartridges
Series
3M™ CFS Series
Reduction Claims
Sediment, Cyst, Chlorine Taste & Odor
Capacity
52996 L
Overall Dia.
3.4 in, 8.6 cm
Flow Rate
1.67 gpm, 6.3 lpm
Pressure Range
125 psi
Filter Type
SQC Replacement Filter Cartridge
Overall Length [Max]
47.7 cm
Micron Rating
0.5 μm
Overall Length [Min]
18.7 in
Weight
0.0 KG
EAN or UPC
51128889589
We're here for you
with Service Centers across the country - We have your back