The 3M™ High Flow Series Replacement Cartridge, Model HF27-S provides consistent quality water by reducing particulate*, chlorine taste and odor, and scale*. The Sanitary Quick Change (SQC) encapsulated cartridge design allows for fast and easy cartridge change-outs without the need for a filter wrench.
features
Provides consistent quality water
Reduces particulate* and chlorine taste and odor from incoming water
Built-in scale inhibition can help to prevent the potentially harmful effects of scale build-up on equipment
Sanitary Quick Change (SQC) encapsulated cartridge design allows for fast and easy cartridge change-outs without the need for a filter wrench
Micron Rating
5 μm
Series
3M™ High Flow Series
Flow Rate
1.5 gpm, 5.7 lpm
Reduction Claims
Scale Inhibition, Chlorine Taste & Odor, Sediment
Filter Type
Depth
Capacity
18170 L
Pressure Range
125 psi
Weight
0.0 KG
EAN or UPC
51128889657
We're here for you
with Service Centers across the country - We have your back