3M™ Water Filtration Products Model CFS517 (Original CUNO 8000 Series) Replacement Cartridge provides consistent quality water for beverages by reducing undesirable sediment* and chlorine taste and odor from incoming water. The cartridge’s scale inhibitor helps provide protection for your equipment from the potentially harmful effects of scale build-up.
features
Provides consistent quality water by reducing undesirable sediment* and chlorine taste and odor from incoming water supply
Scale inhibitor helps provide protection for equipment from potentially harmful scale build-up
Enhances water clarity for visually appealing beverages
Specifically designed for point-of-use foodservice applications
Sanitary Quick Change (SQC) encapsulated cartridge design allows for fast and easy cartridge change-outs
Pressure Range
125 psi
Overall Dia.
3.19 in, 8.1 cm
Overall Length [Min]
9.6 in
Series
3M™ CFS Series
Filter Type
SQC Replacement Filter Cartridge
Micron Rating
5 μm
Flow Rate
1.3 gpm, 4.9 lpm
Reduction Claims
Chlorine Taste & Odor, Scale Inhibition, Sediment
Capacity
13249 L
Overall Length [Max]
24.3 cm
Weight
0.0 KG
EAN or UPC
51128889671
We're here for you
with Service Centers across the country - We have your back