3M™ Water Filtration Products Model CFS9720 Retrofit 9000 Series Replacement Cartridge provides consistent quality water for beverages by reducing undesirable sediment* and chlorine taste and odor from incoming water. The Sanitary Quick Change (SQC) encapsulated design allows for fast and easy cartridge change-outs. This filter cartridge is compatible with most Everpure® foodservice heads.
features
Provides consistent quality water by reducing undesirable sediment* and chlorine taste and odor from incoming water supply
Enhances water clarity for visually appealing beverages
Sanitary Quick Change (SQC) encapsulated cartridge design allows for fast and easy cartridge change-outs
Various 3M™ Water Filtration Products 9000 Series retrofit cartridges are available to meet particular water quality concerns
Overall Length [Min]
14.4 in
Reduction Claims
Chlorine Taste & Odor, Sediment
Filter Type
SQC Replacement Filter Cartridge
Overall Dia.
3.4 in, 8.6 cm
Capacity
18170 L
Micron Rating
5 μm
Pressure Range
125 psi
Overall Length [Max]
36.5 cm
Series
3M™ CFS Series
Flow Rate
1.5 gpm, 5.7 lpm
Weight
0.0 KG
EAN or UPC
51128889725
We're here for you
with Service Centers across the country - We have your back