3M™ Water Filtration Products Model CFS9112 Retrofit 9000 Series Replacement Cartridge provides Recipe Quality Water™ for consistent cold beverages by reducing undesirable sediment,* and chlorine taste and odor. Our retrofit replacement fits most Everpure® commercial foodservice heads allowing you to choose from a variety of trusted 3M™ Water Filtration Products commercial 9000 series cartridges.
features
Provides consistent quality water for commercial post mix machines by reducing sediment,* and chlorine taste and odor
Enhances water clarity for visually appealing cold beverages
Sanitary Quick Change (SQC) encapsulated cartridge design allows for fast and easy cartridge change-outs
Various 3M™ Water Filtration Products 9000 Series retrofit cartridges are available to meet particular water quality concerns
Capacity
37854 L
Reduction Claims
Chlorine Taste & Odor, Sediment
Micron Rating
1 μm
Flow Rate
1.5 gpm, 5.7 lpm
Series
3M™ CFS Series
Weight
0.0 KG
EAN or UPC
51128889749
We're here for you
with Service Centers across the country - We have your back