3M™ Water Filtration Products Model CFS9812-X Retrofit 9000 Series Replacement Cartridge provides consistent high quality water for beverages by reducing undesirable sediment*, chlorine taste and odor, and cyst** from incoming water. The Sanitary Quick Change (SQC) design allows for fast and easy cartridge change-outs. This filter cartridge is compatible with most Everpure® foodservice heads.
features
Provides consistent high quality water by reducing undesirable sediment*, chlorine taste and odor, and cyst** from incoming water supply
Enhances water clarity for visually appealing beverages
Sanitary Quick Change (SQC) encapsulated cartridge design allows for fast and easy cartridge change-outs
Various 3M™ Water Filtration Products 9000 Series retrofit cartridges are available to meet particular water quality concerns
Flow Rate
1.5 gpm, 5.7 lpm
Micron Rating
0.5 μm
Overall Dia.
3.4 in, 8.6 cm
Overall Length [Max]
36.5 cm
Overall Length [Min]
14.4 in
Reduction Claims
Cyst, Sediment, Chlorine Taste & Odor
Filter Type
SQC Replacement Filter Cartridge
Series
3M™ CFS Series
Capacity
34069 L
Pressure Range
125 psi
Weight
0.0 KG
EAN or UPC
51128889756
We're here for you
with Service Centers across the country - We have your back