Skip to content Skip to navigation menu
Solventum00051128889763

00051128889763

7100048172 3M 9000 Series Retrofit Filter Cartridge CFS9812X-S, 5631609, Standard Length, 0.5 um NOM, 1.5 gpm, 9000 gal, 12/Case
Item #119902648
Solventum00051128889763
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • 3M™ Water Filtration Products Model CFS9812X-S Retrofit 9000 Series Replacement Cartridge provides consistent high quality water for beverages by reducing undesirable sediment*, chlorine taste and odor, cyst**, and scale* from incoming water. The Sanitary Quick Change (SQC) design allows for easy cartridge change-outs. This filter cartridge is compatible with most Everpure® foodservice heads.

features

  • Provides consistent high quality water by reducing undesirable sediment*, chlorine taste and odor, and cyst** from incoming water supply
  • Scale inhibitor provides an extra layer of equipment protection from the potentially harmful effects of scale build-up
  • Enhances water clarity for visually appealing beverages
  • Sanitary Quick Change (SQC) encapsulated cartridge design allows for fast and easy cartridge change-outs
  • Various 3M™ Water Filtration Products 9000 Series retrofit cartridges are available to meet particular water quality concerns
Capacity 34069 L
Micron Rating 0.5 μm
Flow Rate 1.5 gpm, 5.7 lpm
Overall Length [Max] 36.5 cm
Reduction Claims Scale Inhibition, Sediment, Cyst, Chlorine Taste & Odor
Overall Length [Min] 14.4 in
Pressure Range 125 psi
Overall Dia. 3.4 in, 8.6 cm
Filter Type SQC Replacement Filter Cartridge
Series 3M™ CFS Series
Weight 0.0 KG
EAN or UPC 51128889763
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison