3M™ Water Filtration Products Model CFS8720-S (Original CUNO 8000 Series) Replacement Cartridge provides consistent quality water for beverages by reducing undesirable sediment* and chlorine taste and odor from incoming water. The cartridge’s scale inhibitor helps provide protection for your equipment from the potentially harmful effects of scale build-up.
features
Provides consistent quality water by reducing undesirable sediment* and chlorine taste and odor from incoming water supply
Scale inhibitor helps provide protection for your equipment from potentially harmful scale build-up
Enhances water clarity for visually appealing beverages
Specifically designed for point-of-use foodservice applications
Micron Rating
5 μm
Overall Length [Min]
12.9 in
Flow Rate
1.5 gpm, 5.7 lpm
Pressure Range
125 psi
Overall Length [Max]
32.7 cm
Series
3M™ CFS Series
Reduction Claims
Scale Inhibition, Chlorine Taste & Odor, Sediment
Capacity
18170 L
Filter Type
SQC Replacement Filter Cartridge
Overall Dia.
3.19 in, 8.1 cm
Weight
0.0 KG
EAN or UPC
51128889770
We're here for you
with Service Centers across the country - We have your back