The 3M™ CUNO Legacy Drop-In Style Replacement Cartridge, Model CFS117, when used in a drop-in style filtration housing, provides consistent quality water by reducing chlorine taste and odor through granular activated carbon.
features
9-3/4” drop-in style replacement cartridge
Provides consistent quality water
Granular activated carbon reduces chlorine taste and odor from incoming water
For use in drop-in style filtration housings
Capacity
37854 L
Flow Rate
2 gpm
Overall Length [Min]
9.8 in
Overall Dia.
3 in, 7.6 cm
Overall Length [Max]
24.9 cm
Micron Rating
5 μm
Filter Type
Drop-in Cartridge
Series
3M™ CFS Series
Reduction Claims
Chlorine Taste & Odor
Weight
0.0 KG
EAN or UPC
51128889794
We're here for you
with Service Centers across the country - We have your back