The 3M™ CUNO Legacy Drop-In Style Replacement Cartridge, Model CFS117-S, when used in a drop-in style filtration housing, provides consistent quality water by reducing chlorine taste and odor through granular activated carbon. The built-in scale inhibitor helps to reduce potential harmful effects of scale build-up on equipment.
features
9-3/4” drop-in style replacement cartridge
Provides consistent quality water
Granular activated carbon reduces chlorine taste and odor from incoming water
Built-in scale inhibitor helps to reduce the potential harmful effects of scale build-up on equipment
For use in drop-in style filtration housings
Flow Rate
2 gpm
Overall Length [Max]
24.9 cm
Capacity
37854 L
Series
3M™ CFS Series
Filter Type
Drop-in Cartridge
Overall Length [Min]
9.8 in
Micron Rating
5 μm
Overall Dia.
3 in, 7.6 cm
Reduction Claims
Chlorine Taste & Odor
Weight
0.0 KG
EAN or UPC
51128889800
We're here for you
with Service Centers across the country - We have your back