Housings do not come with water filter cartridge. Drop-in cartridges sold separately. Flow rate and reduction claims vary with drop-in water filter cartridge used.
features
Whole house water filter systems are great solutions to help protect your pipes and appliances as well as offer you great tasting drinking water from anywhere in the home.
For use in the whole house AP100 series housings as well as the standard and large diameter stainless steel housings.
Offers CTO and Scale reduction in addition to sediment.
Specialty standard diameter is 3.0 in.
Overall Length [Min]
6.75 in
Filter Life
6 Months
Filter Type
Drop-in Cartridge
Overall Length [Max]
17.15 cm
Reduction Claims
Chlorine Taste & Odor, Sediment
Series
Aqua-Pure™ AP100 Series
Weight
0.0 KG
EAN or UPC
51128891759
We're here for you
with Service Centers across the country - We have your back