The 3M™ High Flow Series Replacement Cartridge, Model HF05-MS provides consistent high quality water by reducing sediment, scale* and chlorine taste and odor from incoming water. Our Sanitary Quick Change (SQC) encapsulated design allows for fast and easy cartridge change-outs without the need for a filter wrench.
features
Provides consistent high quality water
Reduces sediment, scale* and chlorine taste and odor
Multi-stage filtration reduces the need for a separate prefilter
Sanitary Quick Change (SQC) encapsulated cartridge design allows for fast and easy cartridge change-outs without the need for a filter wrench
Flow Rate
0.75 gpm, 2.8 lpm
Filter Type
Depth
Pressure Range
125 psi
Micron Rating
1 μm
Series
3M™ High Flow Series
Reduction Claims
Chlorine Taste & Odor, Scale Inhibition, Sediment
Capacity
5678 L
Weight
0.0 KG
EAN or UPC
51128894446
We're here for you
with Service Centers across the country - We have your back